Shop KENSINGTON
See all product information
Create Account
MAGPRO 24.0IN 16:10 MONITOR PRIVACY SCREEN WITH MAGNETIC STRIP
- Mfr # K58358WW
- Zoro # G514885145
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Durability
Fingerprint Resistant
Device Supported
Monitor
Compatibility
Kensington Monitor 24"
Aspect Ratio
0.67361
Display Type Supported
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K58358WW
- Zoro #
- G514885145
- UPC #
- 85896583585
- Country of Origin
- Taiwan, Province of China
- Durability
- Fingerprint Resistant
- Device Supported
- Monitor
- Compatibility
- Kensington Monitor 24"
- Aspect Ratio
- 0.67361
- Display Type Supported
- LCD
- Widescreen
- Yes
- Item
- Privacy Screen Filter
Dimensions
- Display Size Supported
- 24"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.