This item is Discontinued.

No Product Image Available

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray, 20 PK (Discontinued)

  • Mfr # H-708R-UV
  • Zoro # G8897633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-708R-UV
Zoro #
G8897633
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits All

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Hard Hat ANSI Type
1
Hard Hat ANSI Class
G, E
ANSI Classification
Type 1, Class E

Description

Hard Hat, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.