3M

Full Facepiece Reusable Respirator 7800S-M, Medium, Silicone (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Reusable Respirators

Key Features

  • Head Harness Material Neoprene/Silicone
  • Mask Size Medium
  • Material Silicone, Thermoplastic Elastomer (TPE)
  • Series V Series 7800
  • Respirator Connection Type Bayonet & DIN
See all product information

Product Information

Dimensions

Mask Size Medium

Details

Head Harness Material Neoprene/Silicone
Material Silicone, Thermoplastic Elastomer (TPE)
Series V Series 7800
Respirator Connection Type Bayonet & DIN
Item Full Face Respirator
Exhalation Valve Yes
Cartridges Included No
Disposable/ Reusable Reusable
Color Black
Special Features Clip-on Welding Shield; Eye Protection; Full Facepiece Reusable; Compatible with Attachable Welding Shield, Compatible with Certain First Responder Cartridges, Compatible with Certain Powered & Supplied Air Systems; Six-point Head Harness
Face Seal Silicone Faceseal

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products