Gel Wrist Rest, f/Keyboard/Mouse, 25-1/2"x10-1/2"x1" , Black
- Mfr # WR422LE
- Zoro # G0630930
product price:Â
$
87.69
/ea
Key Features
Width
25.56 in
Depth
10.62 in
Height
1 in
Color
Black
Features
Anti-bacterial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR422LE
- Zoro #
- G0630930
- UPC #
- 21200507014
- Country of Origin
- Unknown
Dimensions
- Width
- 25.56 in
- Depth
- 10.62 in
- Height
- 1 in
Details
- Item
- Wrist Rest
- Color
- Black
- Features
- Anti-bacterial
- Green Environmental Attribute
- Made from 15% Recycled Content
- Material
- Leatherette, Gel
- Housing Material
- Leatherette
- Theme
- Solid Color
- Wrist Filling Material
- Gel
- Recycled
- Yes
- Recycled Content
- 15%
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.