Zoro Homepage

General Purpose Lubricant, 20 oz, Aerosol Can, Silicone, Colorless

  • Mfr # 00512

  • Zoro # G815827912


product price: $20.89
/ea
Sold in multiples of 12 for $250.68

Key Features

Lubricant Type
General Purpose Lubricant
Base Formulation
Silicone
Container Type
Aerosol Can
Net Weight
11.75 oz
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00512
Zoro #
G815827912
UPC #
00068060280008
Country of Origin
United States

Dimensions

Size
20 oz

Details

Lubricant Type
General Purpose Lubricant
Base Formulation
Silicone
Container Type
Aerosol Can
Net Weight
11.75 oz
Flash Point
-50 Degrees F
Lubricant Film
Wet
Primary Additive
Silicone
Color
Colorless
Item
General Purpose Lubricant
Standards
OSHA 29 CFR 1910.1200
Odor
Not Odorless
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Flammable
Aerosol Container Delivery Method
Wide Spray

Description

Silicone Lubricant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.