
General Purpose Masking Tape 234, Tan, 12 Mm X 55 M, 5.9 Mil (Discontinued)
- Mfr # 7010374419
- Zoro # G404219760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010374419
Zoro #
G404219760
UPC #
51138951153
Country of Origin
Unknown
Description
Reliable Performance_x000D_
Our 3MTM General Purpose Masking Tape 234 is a multipurpose, crepe-backed masking tape that performs well – without slivering – in both general painting and paint bake operations at temperatures up to 250°F/ 121°C for up to 30 minutes. It also features enough tensile strength to be of use in many holding, protecting and bundling applications. A controlled unwind ensures the tape dispenses evenly from the roll, making it less like to tear prematurely._x000D_
Recommended Applications_x000D_
Window and door manufacturing_x000D_
Medium temperature paint bake operations_x000D_
Holding, protecting or bundling applications_x000D_
General labeling_x000D_
General indoor use_x000D_
Excellent for Windows and Doors_x000D_
The crepe paper backing tears easily, offers moderate conformability around corners and over irregular surfaces while the rubber adhesive sticks instantly and offers adequate holding power that resists lifting and curling, while removing cleanly and easily from the surface. This tape bonds well to paper, metal, wood, and painted surfaces with reliable holding power. Under normal operating conditions, 3MTM General Purpose Masking Tape 234 features one-piece removal and is sliver resistant._x000D_
What is Masking Tape?_x000D_
Masking tape was developed specifically to hel(more...)
Our 3MTM General Purpose Masking Tape 234 is a multipurpose, crepe-backed masking tape that performs well – without slivering – in both general painting and paint bake operations at temperatures up to 250°F/ 121°C for up to 30 minutes. It also features enough tensile strength to be of use in many holding, protecting and bundling applications. A controlled unwind ensures the tape dispenses evenly from the roll, making it less like to tear prematurely._x000D_
Recommended Applications_x000D_
Window and door manufacturing_x000D_
Medium temperature paint bake operations_x000D_
Holding, protecting or bundling applications_x000D_
General labeling_x000D_
General indoor use_x000D_
Excellent for Windows and Doors_x000D_
The crepe paper backing tears easily, offers moderate conformability around corners and over irregular surfaces while the rubber adhesive sticks instantly and offers adequate holding power that resists lifting and curling, while removing cleanly and easily from the surface. This tape bonds well to paper, metal, wood, and painted surfaces with reliable holding power. Under normal operating conditions, 3MTM General Purpose Masking Tape 234 features one-piece removal and is sliver resistant._x000D_
What is Masking Tape?_x000D_
Masking tape was developed specifically to hel(more...)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.