
General Purpose Vinyl Tape 764, PK12
Mfr # 43183
Zoro # G805909017
product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Tape Thickness
5.0 mil
Tape Backing Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43183
Zoro #
G805909017
UPC #
021200431838
Country of Origin
Taiwan, Province of China
Dimensions
Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Tape Thickness
5.0 mil
Details
Item
General Purpose Vinyl Tape 764,PK12
Tape Color
White
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber
Description
General Purpose Vinyl Tape 764,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.