This item is Discontinued.

3M General Purpose Vinyl Tape 764, Purple, 1 In X 36 Yd, 5 Mil 7010373995

General Purpose Vinyl Tape 764, Purple, 1 In X 36 Yd, 5 Mil (Discontinued)

  • Mfr # 7010373995
  • Zoro # G104222732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010373995
Zoro #
G104222732
UPC #
21200434433
Country of Origin
Unknown

Description

Code, Mark, and Protect_x000D_
3M General Purpose Vinyl Tape 764 is a vinyl tape coated with a rubber adhesive and ideally suited for a variety of coding, temporary surface protection, bundling, marking and protection applications. The rubber adhesive offers quick stick and good holding strength on many substrates. Unlike messy paint solutions, this vinyl tape is quick to install and easy to clean-up. Conformability and instant adhesion makes 3M General Purpose Vinyl Tape 764 a good choice for marking and warning applications on floors, equipment, walls and pipes._x000D_
Recommended Applications_x000D_
Floor marking_x000D_
General purpose holding and bundling_x000D_
Color coding_x000D_
Marking of parts or machines_x000D_
Temporary protection of parts, equipment or products from abrasion_x000D_
Decorating_x000D_
Bright Colors in Difficult Applications_x000D_
3M General Purpose Vinyl Tape 764 features abrasion resistance to excel in light duty protection of equipment and parts. It maintains its color when exposed to abrasion and wear. These features, combined with easy removal properties, often makes 3M General Purpose Vinyl Tape 764 a faster, more versatile and less costly option than painting when used in marking and coding applications._x000D_
Bringing Better Ideas to the Surface through Science and Innovation_x000D_
In our 3M Industrial Adhes(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.