This item is Discontinued.

3M Glass Cloth Tape, 5"x7.25", PK25 363

Glass Cloth Tape, 5"x7.25", PK25 (Discontinued)

  • Mfr # 363
  • Zoro # G5336086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
363
Zoro #
G5336086
UPC #
888519278413
Country of Origin
United States

Dimensions

Tape Thickness
7.3 mil
Length
36 yd.
Width
5"

Details

Item
Glass Cloth Tape,5"x7.25",PK25
Color
Shiny Silver
Tensile Strength
135 lb./in.
Material
Silicone (Adhesive), Aluminum Foil Laminated to Glass Cloth (Backing)
Adhesion Strength
67 oz./in.
Features
Light, Flexible Construction Easily Applied to a Variety of Irregular Shapes; Can Easily be Die-Cut Into Special Sizes or Shapes; Used as a High Temperature, Heat Reflective, Protective Wrap for Certain Cables and Other Components in Aerospace and Industrial Applications
Performance Temp.
-65 Degrees to 600 Degrees F

Description

3M High Temperature Aluminum Foil/Glass Cloth Tape 363 is a versatile tape featuring high tensile strength and outstanding puncture/tear-resistance. Heat-reflective aluminum is supported by robust glass cloth to create a strong, conformable backing. Coated with a pressure-sensitive silicone adhesive, it adheres well to irregular and uneven surfaces. Together, this tape resists flame, moisture, weather, and UV degradation, with exceptional thermal conductivity that allows it to perform consistently at temperatures ranging from -65600 F (-54316 C). High tensile strength, heat-resistance, and reflectivity allows 3M High Temperature Aluminum Foil/Glass Cloth Tape 363 to excel in aerospace, automotive, and general industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.