Shop All Spray Adhesives
3M
Glue, 8090 Series, White, 1 gal, Jug
Mfr # 08090
Zoro # G2776803
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Trim adhesive
- Materials Bonded Metal, Plastic, Rubber
- Container Size 19 fl oz
- Container Type Aerosol Can
- Working Time 10 min
Product Information
- Brand 3M
- MFR # 08090
- Zoro # G2776803
- UPC # 00051131080904
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 19 fl oz |
Size | 18 oz. |
Details
Description
Spray Adhesive, Adhesive Color Yellow, Container Size 19 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series 08090, Working Time 10 min, Features Heat Resistant, Moisture Resistant, Full Cure Time 1 hr, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards -, Water Resistance Not Water-Resistant, Materials Bonded Metal, Plastic, Rubber, Primary Applications Vehicle Trim, Functional Cure 15 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- 3M Spray Adhesive, Super 77 Series, 16.75 fl oz, Aerosol Can (SUPER 77)
- 3M Spray Adhesive, 17.6 fl oz, Aerosol Can, Clear, Hi-Strength 90 (90)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Clear, 19 oz, Dual-Cartridge (74CA)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 16 oz, Pail (94ET)
- 3M Spray Adhesive, 13.44 fl oz, Aerosol Can, Clear, Super 77 (SUPER 77)
- 3M Hot Glue Sticks, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- 3M Spray Adhesive, Hi-Strength 90CA Series, Orange, 19 oz, Aerosol Can (90CA)
- 3M Spray Adhesives