3M

Glue Gun, 120V, 500 W, 7.5 lb/hr


original price: $1,549.99
4% off
new price: $1,472.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type With Speedloader Cartridge Feed
  • Voltage 120V
  • Output 7.5 lb/hr
  • Glue Stick Capacity 1 in x 3 in
  • Operating Temp. 385 Degrees F
See all product information

Product Information

Dimensions

Compatible Glue Stick Diameter 1 in

Details

Item Glue Gun
Type With Speedloader Cartridge Feed
Voltage 120V
Output 7.5 lb/hr
Glue Stick Capacity 1 in x 3 in
Operating Temp. 385 Degrees F
Includes Includes bench stand and tips 9921 and 9946.
For Use With 3M Scotch-Weld PG Hot Melt Adhesive Sticks
Switch Type Trigger
Watts 500 W
Tool Weight 4.3 lb
Feed Pneumatic
Compatible Format Smooth Sticks
Series PG II with Speedloader
Operation Style Finger Trigger
Power Source Corded
Temperature Set Points 386 Degrees F
Maximum Operating Temperature 385 Degrees F
Output Rate 7.5 lb/hr
Wattage 500 W

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 385 Degrees F, Output Rate 7.5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 4.3 lb, Series PG II with Speedloader, Temperature Set Points 386 Degrees F, Feed Pneumatic, Compatible Glue Stick Diameter 1 in, For Use With 3M Scotch-Weld PG Hot Melt Adhesive Sticks, Includes 9921 Tip, 9946 Tip, Bench Stand, Wattage 500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.