Shop 3M
See all product information
Create Account
Gold Disc, 00982, 6 in, P100, 100 discs per carton, 4PK
- Mfr # 236U
- Zoro # G815782969
product price:Â
$
359.99
/pk of 4, $90.00/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
Backing Weight
C Weight
Max. Speed
10,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 236U
- Zoro #
- G815782969
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 6 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P100
- Disc Backing Material
- Paper
- Backing Weight
- C Weight
- Max. Speed
- 10,000 rpm
- Number of Pieces
- 100 per Case
- Disc Attachment Type
- Hook & Loop
- Color
- Gold
- Item Type
- Abrasive Disc
- Application
- Primer Sanding, Rough Feather Edge
- Wet or Dry
- Dry
- Vacuum Support
- No
- Coat Type
- Open Coat
- Performance Level
- Good
- Packaged Form
- Boxed
Description
The 3M Hookit Gold Disc 236U is precision-coated for long life during auto body sanding projects requiring moderately coarse grit abrasives. Open coat aluminum oxide abrasive and C-weight paper backing provide durability and a long-lasting cut for rough feather-edging or shaping plastic filler and putty. Load-resistant coating and available 6-hole pattern provide superior dust resistance.
- C-weight paper backing holds up during jobs such as rough feather-edging
- Aluminum oxide abrasive combines fast cut with long disc life
- HookitTM disc is easy to change and reuse, maximizing utility for the life of the disc
- Open coat construction provides a more aggressive cut and minimizes dust
- Several versions feature 6-hole pattern for effective dust evacuation
- Several versions feature 6-hole pattern for effective dust evacuation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.