Shop 3M
See all product information
Create Account
Gold Paper Disc Roll 216U, 49917, 6 in, P150A, 175 discs per roll, 6PK
- Mfr # 236U
- Zoro # G315783220
product price:Â
$
895.99
/pk of 6, $149.33/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
Color
Gold
Disc Attachment Type
PSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 236U
- Zoro #
- G315783220
- UPC #
- -
- Country of Origin
- Canada
- Abrasive Material
- Aluminum Oxide
- Grit
- P150
- Disc Backing Material
- Paper
- Color
- Gold
- Disc Attachment Type
- PSA
- Backing Weight
- C Weight
- Number of Pieces
- 1 per bag
- Item Type
- Disc Roll
- Vacuum Support
- No
- Coat Type
- Open Coat
- Application
- Multi-Purpose Sanding, Primer Sanding, Sanding, Sanding Filler
- Performance Level
- Better
Dimensions
- Disc Diameter
- 6 in
Description
The 3M Stikit Gold Disc Roll 236U features a tear-off disc format in a single roll, making them exceptionally fast and easy to use. Aluminum oxide mineral abrasive delivers an aggressive cut. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life. Stikit adhesive attachment makes changing the discs quick and easy.
- Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
- Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
- Aluminum oxide mineral combines fast cut with long disc life
- StikitTM discs are easy to attach and remove
- Several versions feature 7-hole pattern for added dust removal and loading resistance
- Several versions feature 7-hole pattern for added dust removal and loading resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.