Gold Disc Roll Dust Free, 01633, 6 in, P500, 175 discs per roll, 6PK
- Mfr # 216U
- Zoro # G815783348
product price:Â
$
995.99
/pk of 6, $166.00/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P500
Grade
Medium
Disc Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216U
- Zoro #
- G815783348
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 6 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P500
- Grade
- Medium
- Disc Backing Material
- Paper
- Disc Attachment Type
- PSA
- Number of Pieces
- 1 per Roll
- Color
- Gold
- Backing Weight
- A Weight
- Wet or Dry
- Dry
- Packaged Form
- Rolled
- Vacuum Support
- Yes
- Coat Type
- Open Coat
- Performance Level
- Good
- Application
- Coarse Sanding, Filter Shaping, Paint Sanding, Primer Sanding, Sanding
- Item Type
- Disc Roll
Description
3M Stikit Gold Disc Roll 216U features aluminum oxide mineral abrasive for a sharp cut and uniform finish during collision repair. These tear-off discs are packed into a single roll and feature Stikit adhesive attachment, making them exceptionally fast and easy to use. Load-resistant coating and available 7-hole pattern help clear dust from the disc surface for longer life.
- Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
- A-weight paper backing is ideal for fine power sanding and finishing
- Aluminum oxide mineral combines fast cut with long disc life
- StikitTM discs are easy to attach and remove
- Several versions feature 7-hole pattern for added dust removal and loading resistance
- Several versions feature 7-hole pattern for added dust removal and loading resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.