Gold Disc 00972, 6 in, P500, 100 Discs/Carton, 4PK
- Mfr # 216U
- Zoro # G815783324
product price:Â
$
408.99
/pk of 4, $102.25/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P500
Grade
Medium
Disc Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216U
- Zoro #
- G815783324
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 6 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P500
- Grade
- Medium
- Disc Backing Material
- Paper
- Number of Pieces
- 1 per Carton
- Disc Attachment Type
- Hook & Loop
- Color
- Gold
- Backing Weight
- A Weight
- Max. Speed
- 10,000 rpm
- Coat Type
- Open Coat
- Wet or Dry
- Dry
- Packaged Form
- Boxed
- Application
- Filler Shaping, Primer Sanding, Sanding, Sanding Filler
- Performance Level
- Better
- Item Type
- Disc
- Vacuum Support
- No
Description
The 3M Hookit Gold Disc 216U is precision-coated for long life and exceptionally smooth finishing to auto body sanding projects. It features light A-weight paper backing with sharp, durable aluminum oxide abrasive - a fast, aggressive cut, yet a uniform finish for feather-edging and primer sanding. Load-resistant coating and available 5- or 6-hole pattern provide superior dust resistance.
- A-weight paper backing is ideal for fine power sanding and finishing
- Aluminium oxide abrasive combines fast cut with long disc life
- HookitTM disc is easy to change and reuse, maximising utility for the life of the disc
- Open coat construction provides a more aggressive cut and minimises dust
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.