Shop 3M
See all product information
Create Account
Green Corps Disc, 80 grit, 3 in, 25 Discs/Carton, 10PK
- Mfr # 36536
- Zoro # G115807614
product price:Â
$
690.99
/pk of 10, $69.10/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic Aluminum Oxide
Grade
Coarse
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36536
- Zoro #
- G115807614
- UPC #
- -
- Country of Origin
- United States
- Quick Change System
- TR
- Abrasive Material
- Ceramic Aluminum Oxide
- Grade
- Coarse
- Grit
- 80
- Abrasive Type
- Open Coat
- Backing Material
- Cloth
- Backing Weight
- YF Weight
- Color
- Green
- Maximum Operating Speed
- 20,000 rpm
- Attachment Type
- TR
- Shape
- Disc
- Coat Type
- Open Coat
- No. of Discs
- 25 per Carton
- Sanding Type
- Dry
- Application
- Coating Removal, Gasket Removal, Grinding, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting
Dimensions
- Overall Diameter
- 3 in
Description
The 3M Roloc Green Corps Abrasive Disc is a coarse grinding disc for removing paint, rust and welds in collision repair. Its small diameter makes it especially useful in hard-to-reach areas. Convenient Roloc attachment securely locks the disc in place with a simple twist, and allows for disc removal just as easily. And the grades are color coded for fast, accurate identification.
- Small diameter sizes allow for grinding in hard-to-reach places
- Tough, coarse aluminum oxide abrasive stays sharper longer
- Versatile RolocTM attachment system works with any 1/4" drill or air tool
- Allows for quick twist-on, twist-off disc changes for lower labor costs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.