Shop 3M
See all product information
Create Account
Green Corps Production Disc Dust Free, 01569, 8 in, 80, 5PK
- Mfr # 246U
- Zoro # G215783283
product price:Â
$
1,129.99
/pk of 5, $226.00/ea
Free Shipping & Returns
Key Features
Disc Diameter
8 in
Abrasive Material
Ceramic Alumina
Grit
80
Grade
Coarse
Disc Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 246U
- Zoro #
- G215783283
- UPC #
- -
- Country of Origin
- Canada
- Abrasive Material
- Ceramic Alumina
- Grit
- 80
- Grade
- Coarse
- Disc Backing Material
- Paper
- Backing Weight
- D Weight
- Number of Pieces
- 50 per Carton
- Disc Attachment Type
- PSA
- Color
- Green
- Performance Level
- Better
- Sanding Method
- Machine
- Wet or Dry
- Dry
- Coat Type
- Open Coat
- Vacuum Support
- Yes
- Item Type
- Disc
- Application
- Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
- Packaged Form
- Boxed
Dimensions
- Disc Diameter
- 8 in
Description
3M Stikit Green Corps Abrasive Disc 246U shapes plastic filler, removes paint around damaged areas and refines scratches on bare metal. Green Corps abrasives are built on D weight backing to make them extremely durable for sanding paint, metal, or fiberglass. Ceramic aluminum oxide mineral blend delivers a fast cut and long life.
- Abrasive discs for shaping plastic filler and removing paint
- Ceramic aluminum oxide blend delivers a fast cut rate
- Heavy-weight D backing adds durability
- Pressure sensitive adhesive for quick and easy disc changes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.