Shop 3M
See all product information
Create Account
Green Corps Production Disc Dust Free, 01668, 6 in, 36, 5PK
- Mfr # 251U
- Zoro # G115783079
product price:Â
$
1,440.99
/pk of 5, $288.20/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Ceramic Alumina
Grit
36
Grade
Coarse
Disc Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251U
- Zoro #
- G115783079
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Ceramic Alumina
- Grit
- 36
- Grade
- Coarse
- Disc Backing Material
- Paper
- Number of Pieces
- 100 per Carton
- Color
- Green
- Backing Weight
- E Weight
- Disc Attachment Type
- PSA
- Wet or Dry
- Dry
- Packaged Form
- Boxed
- Item Type
- Disc
- Vacuum Support
- Yes
- Application
- Deburring, Filler Shaping, Metal Shaping, Paint Removal, Rust Removal
- Coat Type
- Open Coat
- Sanding Method
- Machine
- Performance Level
- Better
Dimensions
- Disc Diameter
- 6 in
Description
3M Stikit Green Corps Abrasive Disc 251U strips paint from metal as well as shapes and sands plastic filler. Green Corps abrasives are built on E weight backing to make them extremely durable for sanding paint, metal or fiberglass. Ceramic aluminum oxide mineral blend delivers a fast cut and long life.
- Abrasive discs for shaping plastic filler, removing paint and shaping metal
- Ceramic aluminum oxide mineral blend delivers a fast cut rate
- Heavy-weight E backing adds durability
- Pressure sensitive adhesive for quick and easy disc changes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.