Shop 3M
See all product information
Create Account
Green Corps Sanding Disc with Stikit Attachment, 31547, 40 Grit, 5PK
- Mfr # 7010308857
- Zoro # G012336651
product price:Â
$
12.15
/pk of 5, $2.43/ea
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Grit
40
Backing Weight
D Weight
Disc Attachment Type
PSA
Product Form
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010308857
- Zoro #
- G012336651
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Ceramic Aluminum Oxide
- Grit
- 40
- Backing Weight
- D Weight
- Disc Attachment Type
- PSA
- Product Form
- Disc
- Color
- Green
- Vacuum Support
- No
Description
Use for stripping paint to metal, shaping and sanding plastic filler. 3M Green Corps Sanding Disc sandpaper disc used for stripping paint from metal, plastic or fiberglass surfaces.|Blend of minerals for faster cut rate and increased durability.|Great for weld removal and stripping hard to reach areas|Use during Stage 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.