Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green CorpsFileShts32231 40grit2-3/, PK50

  • Mfr # 32231

  • Zoro # G8898421


product price: $84.79
/pk 50, $1.70/ea
Free Shipping & Returns

Key Features

Width
2-3/4"
Length
16-1/2"
Backing Weight
D, E
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32231
Zoro #
G8898421
UPC #
00051131322318
Country of Origin
United States

Dimensions

Width
2-3/4"
Length
16-1/2"

Details

Item
File Sheet
Grit
40
Backing Weight
D, E
Color
Green

Description

Sheets, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.