This item is Discontinued.

3M Green Fibre 60G 5 X 78 7100226322

Green Fibre 60G 5 X 78 (Discontinued)

  • Mfr # 7100226322
  • Zoro # G508221874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100226322
Zoro #
G508221874
UPC #
30051131365088
Country of Origin
Unknown

Description

They are designed for grinding door skins The 3M ceramic abrasive grain provides an extraordinarily rapid cut and high durability Coating removal, grinding door skins, paint removal, rust and weld removal, general metal work, gasket removal, and clear coat treatments on metal, plastic, or fiberglass are just a few of the applications for these tools These highperformance grinding discs are simply interchangeable with an appropriate grinding tool thanks to a rub and retainer nut design The ceramic grain's unique stay sharp crystalline structure constantly develops new cutting edges on the workpiece's surface, ensuring a rapid and sustained cut Increased productivity and throughput are aided by the fast and consistent cutting action The grain can also survive medium to highpressure manufacturing conditions, extending the abrasive service life Key Features 3M ceramic abrasive grain cuts quickly, allowing you to work more efficiently Simple and rapid replacement of worn discs thanks to the hub and retainer nut's easy attachment to the appropriate tool The resin bond resists heat and stabilizes the disc under pressure and heat, which helps to increase productivity It provides excellent cutting efficiency and durability Specifications SKU 836508 Weight 100 LBS Manufacturer Part Number MPN 7100226322 Color Green Brand 3M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.