Shop 3M
See all product information
Create Account
Grill-Brick(TM) Grill Cleaner, PK12
- Mfr # GB12
- Zoro # G922823104
product price:Â
$
54.49
/pk of 12, $4.54/ea
Key Features
Pad Color
Charcoal
Series
Grill-Brick(TM)
Wire Rope Length
4 in
Material
Fiberglass
Application
Commercial Kitchen Cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB12
- Zoro #
- G922823104
- UPC #
- 0090415052381
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 4 in
- Overall Width
- 3 1/2 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Pad Color
- Charcoal
- Series
- Grill-Brick(TM)
- Material
- Fiberglass
- Application
- Commercial Kitchen Cleaning
- Includes
- Cleaner
- Item
- Grill-Brick(TM) Grill Cleaner
- Abrasive Style
- Fiberglass
- For Use On
- Grease and Oil
Description
Grill-Brick(TM) Grill Cleaner, Material Fiberglass, Product Type Grill Cleaner, Overall Length 4 in, Overall Width 3 1/2 in, Overall Height Not Applicable, Thickness Not Applicable, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Charcoal, Series Grill-Brick(TM), Abrasive Style Fiberglass, Application Commercial Kitchen Cleaning, For Use On Grease and Oil, Includes Cleaner, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.