
Half Mask Respirator Kit: 4 Cartridges Included, 7500 Series, P100 Filter, Bayonet, Size L
Mfr # 3PB39-5WYZ4
Zoro # G7955703
product price:Â $62.49
/eaKey Features
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3PB39-5WYZ4
Zoro #
G7955703
UPC #
50051131370819
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue, Gray
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Number of Cartridges Included
4
Series
7500
NIOSH Rating
P100
Mask Headstrap Type
Standard
Includes
(4) P100 Filter, Resealable Storage Bag
Disposable/ Reusable
Reusable
Face Seal Material
Silicone
Description
Half Mask Respirator Kit, 7500 Series, S, Includes (4) P100 Filter, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.