Half Mask Respirator Kit: 4 Chemical Cartridgegs Included, Black/Olive, (FM), (OV), Bayonet, Size L
- Mfr # 29WT67-5AJ48
- Zoro # G7954766
product price:Â
$
79.35
/ea
Key Features
Mask Size
L
Standards
NIOSH, 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Dual Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29WT67-5AJ48
- Zoro #
- G7954766
- UPC #
- 50051131494911
- Country of Origin
- United States
Dimensions
- Mask Size
- L
Details
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH, 42 CFR 84
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Configured For
- Dual Cartridge
- Head Harness Material
- Polyester, Spandex
- Respirator Connection Type
- Bayonet
- Color
- Gray/Teal
- Typical Application
- Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Series
- Rugged Comfort 6500
- Mask Headstrap Type
- Drop Down
- Includes
- (4) Chemical Cartridges
- Disposable/ Reusable
- Reusable
- Wire Color
- Gray/Teal
Description
Half Mask Respirator and Cartridges, L, Includes (4) Chemical Cartridges, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.