PROFESSIONAL SWX00320 Multi-Purpose Half Mask Respirator, M Mask, TPE, Blue
- Mfr # SWX00320/817663
- Zoro # G104374325
product price:Â
$
48.45
/ea
Key Features
Mask Size
M
Respirator Connection Type
Bayonet
Color
Blue
NIOSH Rating
Organic Vapor & Acid Gas with P100
Mask Headstrap Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWX00320/817663
- Zoro #
- G104374325
- UPC #
- 848309010135
- Country of Origin
- United States
Dimensions
- Mask Size
- M
Details
- Respirator Connection Type
- Bayonet
- Color
- Blue
- NIOSH Rating
- Organic Vapor & Acid Gas with P100
- Mask Headstrap Type
- Adjustable
Description
SAFETY WORKS PROFESSIONAL Multi-Purpose Half Mask Respirator, M Mask, TPE, 99.97 % Filter Efficiency, Blue
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.