Shop 3M
See all product information
Create Account
Half Mask Respirator Kit: Includes 4 Filters, Nuisance Acid Gas/Nuisance Organic Vapor/P95, Blue, S
- Mfr # 5AM53-4MH56
- Zoro # G7956376
product price:Â
$
51.15
/ea
Key Features
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5AM53-4MH56
- Zoro #
- G7956376
- UPC #
- 50051131070245
- Country of Origin
- United States
Dimensions
- Mask Size
- S
Details
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH
- Facepiece Material
- Thermoplastic Elastomer
- Cartridges Included
- Yes
- Configured For
- Dual Cartridge
- Head Harness Material
- Thermoplastic Elastomer
- Respirator Connection Type
- Bayonet
- Color
- Grey
- Typical Application
- Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Number of Cartridges Included
- 4
- Series
- 6000 Series
- NIOSH Rating
- Nuisance Acid Gas; Nuisance Organic Vapor; P95
- Mask Headstrap Type
- Drop Down
- Includes
- (4) Disk Filters
- Disposable/ Reusable
- Reusable
- Wire Color
- Grey
Description
Half Mask Respirator and Filters, 6000 Series Series, S, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.