Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606762

product price: 
$
96.29
/pr

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89135
Zoro #
G8606762
UPC #
018471937169
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Shank Material
Steel
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Static Dissipative
No
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
Covered Poliyou(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.90
Mark II Slip Test Results- Dairy Tile Wet
0.45
Non-Marking Sole
Yes
Footwear Sole Pattern
T163 Kevlar(R)
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89135
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Insole Technology
Covered Poliyou
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.45
Construction
Welted
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Dry
0.9
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Black

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
10

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.