Hard Hat Headgear, For Use With 3M Hard Hats and Faceshields Blue
Mfr # 82520-10000
Zoro # G4546281
product price:Â $16.89
/eaKey Features
Material
Aluminum
Color
Blue
For Use With
Face Shield, Hard Hat
Standards
ANSI Z87.1-2003
Dielectric Protection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82520-10000
Zoro #
G4546281
UPC #
051141561042
Country of Origin
Taiwan, Province of China
Dimensions
Length
9 in
Details
Item
Hard Hat Headgear
Material
Aluminum
Color
Blue
For Use With
Face Shield, Hard Hat
Standards
ANSI Z87.1-2003
Dielectric Protection
Yes
Compatible with Brand
3M(TM)
Compatible with Manufacturer Model Number
H24M 82520-10000
Headgear Style
Single Crown
Application
Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
Compatible Manufacturer Part Number
H24M 82520-10000
Compatible Manufacturer Model Number
H24M 82520-10000
For Use With Mfr. Model Number
H24M 82520-10000
Compatible with Manufacturer Model No.
H24M 82520-10000
Compatible with Mfr. Model No.
H24M 82520-10000
For Use with Mfr Model Number
H24M 82520-10000
Attachment Type
Band
Compatible with Series
H-700
Compatible Pump Manufacturer Part Number
H24M 82520-10000
Compatible Mfr. Model Number
H24M 82520-10000
Description
Hard Hat Headgear, Color Blue, Compatible with Brand 3M(TM), Compatible Grainger Part Number 788VL4, 788VL5, 788VL6, 788VL7, 788VL8, 788VL9, 788VM0, 788VM1, 788VM2, 788VM3, Compatible Manufacturer Model Number H24M 82520-10000, Compatible with Series H-700, Dielectric Protection Yes, For Use With Face Shield, Hard Hat, Headgear Style Single Crown, Includes Not Applicable, Material Aluminum, Standards ANSI Z87.1-2003, Suspension Adjustment Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.