Shop 3M
See all product information
Create Account
Peltor X1 Hard Hat Mounted Ear Muffs, 20 dB, 21 dB NRR, Passive, Foldable, Black
- Mfr # X1P51E
- Zoro # G5908231
product price:Â
$
30.15
/ea
Key Features
Color
Black
Series
Peltor X1
Noise Reduction Rating
20 dB, 21 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam, Polyurethane, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1P51E
- Zoro #
- G5908231
- UPC #
- 76308401238
- Country of Origin
- United States
Details
- Item
- Ear Muffs
- Color
- Black
- Series
- Peltor X1
- Noise Reduction Rating
- 20 dB, 21 dB
- Ear Muff Style
- Hard Hat Mounted
- Cushion Material
- Foam, Polyurethane, PVC
- Dielectric
- Yes
- Protection Type
- Passive
- Standards
- CSA Class B
- Features
- Earcup Pivot Points
- Earmuff Type
- Foldable
- For Use With
- Hard Hats
- Material
- ABS/Polyurethane
- Hard Hat Style
- Full Brim
- Weight
- 0.5 lb
- Cup Material
- ABS
- Compatible Manufacturer Model Number
- H-801SFR-UV,H-801SFV-UV,H-802SFR-UV,H-802SFV-UV,H-803SFR-UV,H-803SFV-UV,H-804SFR-UV,H-805SFV-UV,H-806SFR-UV,H-806SFV-UV,H-807SFR-UV,H-807SFV-UV,H-808SFR-UV,H-808SFV-UV,H-809SFR-UV,H-809SFV-UV,H-810SFR-UV,H-810SFV-UV,H-811SFR-UV,H-811SFV-UV,H-812SFR-UV,H-812SFV-UV,H-813SFR-UV,H-813SFV-UV
- Electrically Insulated
- Yes
- Cup Color
- Black/Green
- Band Material
- Acetal, Polyamide, Polyester
- Earmuff Style
- Hard Hat-Mounted
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 20 dB, 21 dB, Dielectric Yes, Cushion Material Foam, Polyurethane, PVC, Compatible Manufacturer Model Number H-800, For Use With Hard Hats, Cup Color Black/Green, Series X, Earmuff Type Foldable, Standards CSA Class B, Replacement Pad Grainger Part Number 21DE24, Band Material Acetal, Polyamide, Polyester, Cup Material ABS, Features Earcup Pivot Points, Weight 0.5 lb, Electrically Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.