Communications Headset
- Mfr # MT74H52P3E-110
- Zoro # G124152439
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Noise-Canceling Microphone
Yes
Noise-Canceling Headset
Yes
Headset Type
Rigid
Compatible with Series
Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Two-Way Radio Communication Type
Listen, Talk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT74H52P3E-110
- Zoro #
- G124152439
- UPC #
- 4054596695634
- Country of Origin
- Poland
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Noise-Canceling Microphone
- Yes
- Noise-Canceling Headset
- Yes
- Headset Type
- Rigid
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Two-Way Radio Communication Type
- Listen, Talk
- Cup Color
- Yellow
- Noise Reduction Rating
- 24 dB
- Standards
- Explosive Atmosphere Approval
- Connection Type
- Wired
- Power Source
- Power Cable
- Weight
- 243 g
- Includes Microphone
- Yes
- Intrinsically Safe
- No
- Environmental Listening
- No
- Features
- Dielectric
- No
- Microphone Type
- Dynamic
- Headset Style
- Hard Hat-Mounted
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Description
Communications Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Standards Explosive Atmosphere Approval, Battery Life Not Applicable, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.