Communications Headset
- Mfr # MT15H7P3EWS6-111
- Zoro # G324151423
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Environmental Listening
Yes
Includes
(2) AA Alkaline Batteries, Microphone Wind Shield
Includes Microphone
Yes
Weight
400 g
Compatible with Series
Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT15H7P3EWS6-111
- Zoro #
- G324151423
- UPC #
- 7318640069534
- Country of Origin
- Sweden
Dimensions
- Battery Size
- AA
- Fits Chest Size
Details
- Item
- Communications Headset
- Environmental Listening
- Yes
- Includes
- (2) AA Alkaline Batteries, Microphone Wind Shield
- Includes Microphone
- Yes
- Weight
- 400 g
- Compatible with Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
- Battery Chemistry
- (2) AA
- Noise-Canceling Microphone
- Yes
- Connection Type
- Bluetooth
- Intrinsically Safe
- No
- Noise-Canceling Headset
- Yes
- Dielectric
- No
- Features
- Headset Type
- Rigid
- Battery Life
- 45 hr
- Microphone Type
- Dynamic
- Two-Way Radio Communication Type
- Listen, Talk
- Noise Reduction Rating
- 26 dB
- Cup Color
- Yellow
- Headset Style
- Hard Hat-Mounted
- Compatible Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
Description
Communications Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible Series Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000, Battery Chemistry (2) AA, Battery Life 45 hr, Battery Size AA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.