Shop 3M
See all product information
Create Account
Peltor X1 Hard Hat Mounted Ear Muffs, 21 dB NRR, Passive, Orange
- Mfr # X1P5E
- Zoro # G5767338
product price:Â
$
21.59
/ea
Key Features
Color
Orange
Series
Peltor X1
Noise Reduction Rating
21 dB
Ear Muff Style
Hard Hat Mounted
Dielectric
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1P5E
- Zoro #
- G5767338
- UPC #
- 76308401245
- Country of Origin
- Multiple
- Item
- Ear Muffs
- Color
- Orange
- Series
- Peltor X1
- Noise Reduction Rating
- 21 dB
- Ear Muff Style
- Hard Hat Mounted
- Dielectric
- No
- Protection Type
- Passive
- Standards
- EN 397:2012
- Features
- Arms Maintain Proper Shape when Clicking In/Out
- Earmuff Type
- Electrically Insulated
- For Use With
- H-700 Series Hard Hats, X5000 Series Helmets
- Weight
- 0.4 lb
- Cup Color
- Black/Orange
- Compatible Manufacturer Model Number
- H-701SFR-UV,H-701SFV-UV,H-701T-SF,H-702SFR-UV,H-702SFV-UV,H-703SFR-UV,H-703SFV-UV,H-704SFR-UV,H-704SFV-UV,H-704T-SF,H-705SFR-UV,H-705SFV-UV,H-706SFR-UV,H-706SFV-UV,H-707SFR-UV,H-707SFV-UV,H-708SFR-UV,H-708SFV-UV,H-709SFR-UV,H-709SFV-UV,H-710SFR-UV,H-710SFV-UV,H-711SFR-UV,H-711SFV-UV,H-712SFR-UV,H-712SFV-UV,H-713SFR-UV,H-713SFV-UV,X5001-ANSI,X5001V-ANSI,X5001VX-ANSI,X5001X-ANSI,X5003-ANSI,X5003V-ANSI,X5003VX-ANSI,X5003X-ANSI,X5005-ANSI,X5007-ANSI,X5007V-ANSI,X5007VX -ANSI,X5007X-ANSI,X5012-ANSI,X5012V-ANSI,X5012VX-ANSI,X5012X-ANSI,X5014-ANSI,X5014V-ANSI,X5014VX-ANSI,X5014X-ANSI
- Electrically Insulated
- Yes
- Earmuff Style
- Hard Hat-Mounted
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 21 dB, Dielectric Yes, Compatible Manufacturer Model Number H700, For Use With Hard Hats, Cup Color Black/Orange, Series X, Standards EN 397:2012, Replacement Pad Grainger Part Number 21DE24, Features Arms Maintain Proper Shape when Clicking In/Out, Weight 0.4 lb, Electrically Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.