Communications Headset
- Mfr # MT20H682BB-19N GNS
- Zoro # G624152717
product price:Â
$
1,857.99
/ea
Free Shipping & Returns
Key Features
Battery Size
AAA
Wired Connection Type
2-Pin Proprietary Jack
Band Color
Green
Battery Chemistry
(2) AAA
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682BB-19N GNS
- Zoro #
- G624152717
- UPC #
- 0638060433720
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
Details
- Item
- Communications Headset
- Wired Connection Type
- 2-Pin Proprietary Jack
- Band Color
- Green
- Battery Chemistry
- (2) AAA
- Connection Type
- Wired
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Power Source
- Power Cable
- Environmental Listening
- Yes
- Two-Way Radio Communication Type
- Listen, Talk
- Button Functions
- Push
- Microphone Type
- Noise-Cancelling
- Headset Type
- Semi-Rigid
- Compatible with Series
- Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148
- Noise-Canceling Microphone
- Yes
- Noise Reduction Rating
- 23 dB
- Includes Microphone
- Yes
- Cup Color
- Green
- Dielectric
- No
- Battery Life
- 50 hr
- Intrinsically Safe
- No
- Headset Style
- Behind-the-Neck
- Compatible Series
- Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148, Band Color Green, Battery Chemistry (2) AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.