Hard Hat, Versaflo, , Universal
Mfr # M-307
Zoro # G3593256
product price: $519.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
Universal
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-307
Zoro #
G3593256
UPC #
00051131173170
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Hard Hat
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polycarbonate
Color
Gray
Standards
NIOSH Approved
Series
Versaflo
Includes
Flame Resistant Faceseal, Reducing Ratchet, Visor Covers
Lens Material
Coated Polycarbonate
Suspension
6 Point
ANSI Classification
Type I, Class G
Headgear Type
Helmet
Number of Suspension Points
6
Brand and Series
3M Versaflo
Description
Hard Hat, Helmet, Headgear Size Universal, Includes Flame Resistant Faceseal, Reducing Ratchet, Visor Covers, PAPR System, SAR System, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.