Cartridge Adapter
Mfr # 805059-01
Zoro # G1826688
product price:Â $67.49
/eaKey Features
For Use With
AV Style Facepieces, PAPRs
Size
40mm
System Type
PAPR System
Material
Plastic
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
805059-01
Zoro #
G1826688
UPC #
-
Country of Origin
United States
Dimensions
Size
40mm
Width
1 9/16 in
Details
Item
Facepiece Canister Adapter
For Use With
AV Style Facepieces, PAPRs
System Type
PAPR System
Material
Plastic
Standards
NIOSH Approved
Includes
Adapter
Brand and Series
Scott
Description
Facepiece Canister Adapter, For Use With AV Style Facepieces, PAPRs, 1 9/16 in Width, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.