This item is Discontinued.

3M Headlight Lens Restoration Kit, Retail 39008

Headlight Lens Restoration Kit, Retail (Discontinued)

  • Mfr # 39008
  • Zoro # G2932142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39008
Zoro #
G2932142
UPC #
00051131390089
Country of Origin
United States

Details

For Use With
Household Drill, Plastic Lenses Headlights, Taillights, Fog Lights, Directional Lights
Includes
3M Rubbing Compound, 3M Trizact Refining Disc, (4) 3M White Finishing Discs 800 Grit, (6) 3M Gold Sanding Discs 500 Grit, Disc Pad Holder
Contains
4 Finishing Discs, 6 Sanding Discs, Buffing Pad and 1 oz Packet of Headlight Lens Polish, Disc Pad Holder, Soft Interface Pad, Trizact(TM) Disc
Removes
Scratches
pH
7.5 pH
Container Type
Soft Pack
VOC Content
Less than 17%
Item
Headlight Lens Restoration Kit
Color
Clear
Type
Retail
Appearance
Liquid
Standards
VOC Compliant
Base Type
Solvent
VOC Content Weight Percentage
0 %
Biodegradable
Not Biodegradable
Series
Headlight Restoration System
Use Location
Exterior
Compatible Surface Material
Acrylic
Butyl-Free
Butyl-Free
Product Form
Wipe
Cleaner Type
Headlight Lens Cleaners

Description

Headlight Lens Restoration Kit, Cleaner Type Headlight Lens Cleaners, Base Type Solvent, Product Form Wipe, Container Type Soft Pack, Container Size -, Use Location Exterior, Compatible Surface Material Acrylic, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes 3M Rubbing Compound, 3M Trizact Refining Disc, (4) 3M White Finishing Discs 800 Grit, (6) 3M Gold Sanding Discs 500 Grit, Disc Pad Holder, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.