This item is Discontinued.

3M Headset, Two Way, Over Head MT7H7F4010-NA-50

Headset, Two Way, Over Head (Discontinued)

  • Mfr # MT7H7F4010-NA-50
  • Zoro # G5084186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7H7F4010-NA-50
Zoro #
G5084186
UPC #
04046719619139
Country of Origin
Sweden

Details

Item
Headset
Noise Reduction Rating NRR
25dB
Battery Type
Li-Ion
Earmuff Style
Over-the-Head
Standards
Certified Intrinsically Safe by Factory Mutual (FM)
One Ear / Two Ear
Two Ear
Headset Style
Over the Head
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Blue
Noise Canceling
Yes
Includes
Rechargeable Lithium-Ion Battery
In Ear / On Ear / Over Ear
Over Ear
Series
Lite-Com

Description

Headset, Headset Style Over the Head, Noise Reduction Rating NRR 25dB, Noise Canceling Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.