Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 48 in

  • Mfr # 3M37677

  • Zoro # G801947945


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Flexible Polyolefin
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M37677
Zoro #
G801947945
UPC #
511353767750
Country of Origin
United States

Dimensions

Length
48 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Flexible Polyolefin
Temp. Range
-67° to 275°F
Min. Shrink Temp.
100°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.