Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.093 in I.D. Before Shrinking, White, 500 ft
Mfr # FP301-3/32-500'-WHITE-SPOOL
Zoro # G5679335
product price: $565.99
/pk 3, $188.66/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP301-3/32-500'-WHITE-SPOOL
Zoro #
G5679335
UPC #
00054007084709
Country of Origin
United States
Dimensions
Length
500 ft
Use with Wire Size
28 to 26 AWG
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
28 to 26 AWG
Wall Thickness After Shrinking
0.020 in
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Flame Retardant
Yes
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Shrink Tubing Material Type
Flexible
Standards
AMS-3636,AMS-3637,UL,CSA,ABS,MIL, SAE-AMS-DTL-23053/5
Max. Voltage
600 V
Tubing Wall Type
Thin Wall
Adhesive Lined
No
I.D. After Shrinking
0.046 in
I.D. Before Shrinking
0.093 in
Shrink Tube Material Type
Flexible
Description
Heat Shrink Tubing, Thin Wall, Material Flexible Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 to 26 AWG, I.D. Before Shrinking 0.093 in, I.D. After Shrinking 0.046 in, Wall Thickness After Shrinking 0.020 in, Length 500 ft, Color White, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.