Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.19 in I.D. Before Shrinking, Black, 200 ft

  • Mfr # NST-3/16-Black

  • Zoro # G5682607


product price:  $1,398.99
/pk 3, $466.33/ea
Sold in multiples of 2 for $2,797.98
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
3 in
Material
Modified Chlorinated Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NST-3/16-Black
Zoro #
G5682607
UPC #
00054007585978
Country of Origin
United States

Dimensions

Length
200 ft
Use with Wire Size
20 to 18 AWG
Shrink Tubing Wall Thickness After Shrinking
0.035 in
Use With Wire Size
20 to 18 AWG
Wall Thickness After Shrinking
0.04 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
3 in
Material
Modified Chlorinated Polyolefin
Color
Black
Temp. Range
-94° to 250°F
Min. Shrink Temp.
275°F
Standards
AMS-3623, AMS-R46846, SAE-AMS-DTL-23053/1, Class 1 and 2, SC-X-15112
Max. Voltage
600 V
Flame Retardant
Yes
Features
Abrasion Resistant, Flame Retardant, Fuel Resistant, Oil Resistant, Solvent Resistant
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant
Min. Temp. Rating
-94 Degrees F
Max. Temp. Rating
250 Degrees F
Package Style
Cut to Length
Dielectric Strength
800 V
I.D. After Shrinking
3 in
I.D. Before Shrinking
0.19 in

Description

Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 3 in, Wall Thickness After Shrinking 0.04 in, Length 200 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Cut to Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.