Shop 3M
See all product information
Create Account
Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Gray
- Mfr # FC1-GR
- Zoro # G7179615
product price:Â
$
69.75
/ea
Key Features
Material
Cotton
Color
Gray
For Use With
3M Hard Hats With Face Shield Holder
Cover Material
Cotton
Application
Heat-Resisting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC1-GR
- Zoro #
- G7179615
- UPC #
- 04054596085817
- Country of Origin
- China
- Item
- Helmet Cover
- Material
- Cotton
- Color
- Gray
- For Use With
- 3M Hard Hats With Face Shield Holder
- Cover Material
- Cotton
- Application
- Heat-Resisting
Description
Helmet Cover, Head Protection Cover Application Heat-Resisting, Head Protection Color Gray, Cover Material Cotton, For Use With 3M Hard Hats With Face Shield Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.