Shop CENTURION
See all product information
Create Account
Visor
- Mfr # S602
- Zoro # G124176527
product price:Â
$
31.79
/ea
Key Features
Visor Color
Smoke
Visor Material
Polycarbonate
Standards
ANSI Z87.1
Visor Width
13 1/2 in
Compatible with Brand
Centurion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S602
- Zoro #
- G124176527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Visor
- Visor Color
- Smoke
- Visor Material
- Polycarbonate
- Standards
- ANSI Z87.1
- Compatible with Brand
- Centurion
- Compatible with Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT
- Features
- Pivots Allow Visor To Be Raised When Not in Use
- Compatible Manufacturer Part Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT
- Compatible Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT
Dimensions
- Visor Width
- 13 1/2 in
- Visor Height
- 4 3/4 in
- Fits Chest Size
- Pivots Allow Visor To Be Raised When Not in Use
Description
Visor, Compatible with Brand Centurion, Compatible with Grainger Part Number 412VA2, 412VA3, 412VA5, 412VA6, 412VA8, 412VA9, 412VC0, 412VC1, 412VC2, 412VC3, 412VC4, 412VC5, 412VC6, 412VC7, 412VC8, 412VC9, Compatible with Manufacturer Model Number S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EWRFT, S07EWRT, S07EYRFT, S07EYRT, Features Pivots Allow Visor To Be Raised When Not in Use, Headgear Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.