Helmet Knob, Universal, Black
Mfr # M-146SG
Zoro # G3793144
product price: $82.19
/ea
Free Shipping & Returns
Key Features
For Use With
Respiratory M-Series Helmet Assembly
Material
Plastic
Color
Black
Standards
ANSI Z89.1 Type I, Class G
Series
M-Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-146SG
Zoro #
G3793144
UPC #
00076308942779
Country of Origin
United States
Dimensions
Mask Size
Universal
Details
Item
Helmet Knob
For Use With
Respiratory M-Series Helmet Assembly
Material
Plastic
Color
Black
Standards
ANSI Z89.1 Type I, Class G
Series
M-Series
Includes
Pivot Kit
Suspension
None
Brand and Series
3M M-Series
Compatible with Series
M-Series
Description
Helmet Knob, M-Series, For Use With Respiratory M-Series Helmet Assembly, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.