Helmet, Universal, Black
Mfr # M-153SG
Zoro # G4445429
product price: $121.99
/ea
Free Shipping & Returns
Key Features
For Use With
3M(TM) M-407 Helmets and Speedglas(TM) 9100 Series Auto-Darkening Filters
Application
Welding
Material
Plastic
Color
Black
Standards
ANSI Z89.1 Type I, Class G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-153SG
Zoro #
G4445429
UPC #
00076308942809
Country of Origin
Sweden
Dimensions
Mask Size
Universal
Headgear Size
Universal
Details
Item
Welding Shield
For Use With
3M(TM) M-407 Helmets and Speedglas(TM) 9100 Series Auto-Darkening Filters
Application
Welding
Material
Plastic
Color
Black
Standards
ANSI Z89.1 Type I, Class G
Series
Versaflo
Suspension
None
Includes
Welding Shield Only
Headgear Type
Helmet
ANSI Classification
Type I, Class G
Brand and Series
3M Versaflo
Description
Welding Shield, Helmet, Headgear Size Universal, Includes Welding Shield Only, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.