This item is Discontinued.

3M High Performance Masking Tape 2693, Tan, 2 In X 60 Yd, 7.9 Mil 7010334161

High Performance Masking Tape 2693, Tan, 2 In X 60 Yd, 7.9 Mil (Discontinued)

  • Mfr # 7010334161
  • Zoro # G304219808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010334161
Zoro #
G304219808
UPC #
51138948009
Country of Origin
Unknown

Description

Ideal for High Performance, High Heat Paint Masking_x000D_
Our 3MTM High Performance Masking Tape 2693 performs very well in large scale paint masking applications, offering some the best holding power and heat resistance while proving to be among the easiest to unwind. It provides easy, clean removal, whether warm or cold, from most surfaces without adhesive transfer. 3MTM High Performance Masking Tape 2693 has been laboratory tested on painted steel panels and found to remove cleanly at bake temperatures up to 325° F/ 163° C for 30 minutes._x000D_
Excellent for Latex-Free Environments_x000D_
We formulated 3MTM High Performance Masking Tape 2693 to provide a latex-free alternative for use in sensitive environments, such as healthcare._x000D_
Recommended Applications_x000D_
General use in hospitals_x000D_
High temperature, high performance painting_x000D_
What is Masking Tape?_x000D_
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregula(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.