Zoro Homepage

High Productivity Pad 7300, 11 in, PK5

  • Mfr # 7300

  • Zoro # G4674840


product price: $41.99
/pk 5, $8.40/ea

Key Features

Floor Pad Size
14 in
Pad/Brush Shape
Round
Material
Fiber, Nylon
Speed
175 to 600 RPM
Center Hole
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300
Zoro #
G4674840
UPC #
50048011090752
Country of Origin
United States

Dimensions

Floor Pad Size
14 in
Thickness
1/2 in

Details

Pad/Brush Shape
Round
Material
Fiber, Nylon
Item
Floor Pad
Speed
175 to 600 RPM
Center Hole
3-3/8 in
Color
Black
Features
Durable, Clog Resistant, Adhesive, Resilient
Application
Floor, Stripping

Description

Floor Pad, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.