Shop TENNANT

Floor Burnisher

  • Mfr # 2169407
  • Zoro # G3123437

product price: 
$
22,703.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Machine Size
32 in
Motor
0.75 hp
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.75 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2169407
Zoro #
G3123437
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
32 in
Cord Length
15 ft
Pad/Brush Size
16 in
Wheel Diameter
2 in
Fits Chest Size
breakaway squeegee design, corrosion-resistant scrub deck and rust-proof polyethylene body, free floating head skirt, On Board Charger, optimized water recovery system, variable speed control bail, propel toggle and speed setting within reach

Details

Item
Floor Burnisher
Motor
0.75 hp
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.75 hp
Solution Tank Capacity
32 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
200 RPM
Brush Motor
0.75 hp
Recovery Tank Capacity
37 gal
Features
breakaway squeegee design, corrosion-resistant scrub deck and rust-proof polyethylene body, free floating head skirt, On Board Charger, optimized water recovery system, variable speed control bail, propel toggle and speed setting within reach
Sound Level
69 dB
Includes
(2) 14 in Polypropylene Scrubbing Brushes, Charger, PVC Pinch Drain Hose with Drain Cap
Product Type
Floor Burnisher
Voltage
6V DC
Brush Pressure - Maximum
300 lb
Series
T600
Brush Speed - Maximum
300 RPM
Includes Battery
Yes
Battery Chemistry
Wet Lead Acid
Battery Run Time
5 hr
Current
240 A
Brush Speed - Minimum
300 RPM
Machine Type
Walk-Behind
Battery Charger Type
Onboard Battery Charger
Brush Pressure Type
Adjustable
Pad Assisted
No
Housing Material
Plastic
Max. Productivity Area
27,698 sq ft
Deck Release Style
Automated Motor
Compatible Brand
Tennant
Drive Type
Self-Propelled
Solution Flow
Adjustable
Theoretical Productivity Area - Maximum
42,240 sq ft
Handle Material
Plastic
Deck Material
Cast Aluminum
Wheel Material
Pneumatic Rubber
No. Batteries Included
2
Compatible Series
Rugged Duramer(TM), Hygenic(TM), Pro-Membrane(TM)
Power Source - TS Only
Battery
Power Source - old
Battery
Container Type
Walk Behind

Description

Floor Burnisher, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes (2) 14 in Polypropylene Scrubbing Brushes, Charger, PVC Pinch Drain Hose with Drain Cap, Style Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Burnisher, Battery Run Time 5 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 300 lb, Brush Speed - Minimum 300 RPM, Cord Length 15 ft, Current 240 A

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.