Shop 3M
See all product information
High Strength 90 Contact Spray Adhesive, 17.6-Ounces.
Mfr # CA3M90-17.6
Zoro # G004861154
product price:Â $322.45
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
30
Length
12
Width
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA3M90-17.6
Zoro #
G004861154
UPC #
021200300233
Country of Origin
United States
Dimensions
Height
30
Length
12
Width
12
Details
Item
Spray Adhesive
Color
Clear
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.