Zoro Homepage

High Temp Alum Foil Tape 4in x 36yrd

  • Mfr # 363

  • Zoro # G816518864


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
7.3 mil
Tape Color
Silver
Tape Tensile Strength
135.0 lb/in
Tape Backing Material
Aluminum Foil/Glass Cloth
Tape Adhesive Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363
Zoro #
G816518864
UPC #
0068060421074
Country of Origin
United States

Dimensions

Tape Thickness
7.3 mil
Length
36.0 yd

Details

Tape Color
Silver
Tape Tensile Strength
135.0 lb/in
Tape Backing Material
Aluminum Foil/Glass Cloth
Tape Adhesive Material
Silicone
Temperature Range
-65 °F(-54 °C) to 600 °F(316 °C)
Tape Elongation
7.0 %

Description

High Temp Alum Foil Tape 4in x 36yrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.