This item is Discontinued.

3M High Temperature Aluminum Foil/Glass Cloth Tape 363L, Silver, 4 1/2 In X 108 Yd, 7.3 Mil 7010375889

High Temperature Aluminum Foil/Glass Cloth Tape 363L, Silver, 4 1/2 In X 108 Yd, 7.3 Mil (Discontinued)

  • Mfr # 7010375889
  • Zoro # G404222159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010375889
Zoro #
G404222159
UPC #
51115638848
Country of Origin
Unknown

Description

Strength with Combined Technology_x000D_
3MTM High Temperature Aluminum Foil/Glass Cloth Tape 363L is a linered version of our 3MTM High Temperature Aluminum Foil/Glass Cloth Tape 363 and is suitable for die cutting operations. It is strong and flexible tape with high tensile strength, puncture and tear resistance. With a pressure sensitive silicone adhesive, it adheres well to silicone surfaces and over irregular or uneven substrates. This tape is light and heat reflective, plus it resists flame, moisture, weather and UV degradation. It is a chemical resistant, thermally conductive tape that performs consistently at temperatures ranging from -65°F/-54°C to 600°F/316°C. 3MTM High Temperature Aluminum Foil/Glass Cloth Tape 363L meets the requirements of F.A.R. 25.853 (a)._x000D_
Recommended Applications_x000D_
Heat reflective wrap over insulation cables, instruments or other high temperature sensitive materials_x000D_
Ideal for industrial applications that will be exposed to movement and vibration_x000D_
Bundling wire harnesses_x000D_
High temperature/performance applications in the aerospace, automotive and industrial industries

  • Linered version of our 3M High Temperature Aluminum Foil/Glass Cloth Tape 363

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.